Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components Square Wall Elbow for Hand Shower

  • Mfr # 50570-CZ

  • Zoro # G507047802


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Material
Brass
Color
Bronze
Length
1.06
Width (In.)
2.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50570-CZ
Zoro #
G507047802
UPC #
34449698580
Country of Origin
China

Dimensions

Length
1.06
Width (In.)
2.13
Height (In.)
2.13

Details

Item
Showering Component
Finish
Champagne Bronze
Material
Brass
Color
Bronze

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.