
Universal Showering Components Square Wall Elbow For Hand Shower In Lumicoat Polished Nickel
Mfr # 50570-PN-PR
Zoro # G922876810
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
2.13 in
Material
Brass
Width (In.)
2.13 in
Color
Polished Nickel
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50570-PN-PR
Zoro #
G922876810
UPC #
195205006725
Country of Origin
China
Dimensions
Depth (In.)
2.13 in
Width (In.)
2.13 in
Length
1.06 in
Details
Material
Brass
Item
Tub/Shower Parts
Color
Polished Nickel
Finish
Chrome
Description
Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with hand showers, body sprays, body jets and raincan shower heads. Delta products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.