Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components Strainer 1 each

  • Mfr # RP103459

  • Zoro # G115694252


product price: $43.35
/ea

Key Features

Material
Stainless Steel
Width (In.)
0.75 in
Depth (In.)
0.38 in
Height (In.)
0.38 in
Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103459
Zoro #
G115694252
UPC #
195205127178
Country of Origin
Unknown

Dimensions

Width (In.)
0.75 in
Depth (In.)
0.38 in
Height (In.)
0.38 in
Length
0.75 in

Details

Material
Stainless Steel

Description

  • Genuine Delta manufacturing
  • Delta Universal showering component
  • Stainless Steel construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.