Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components Tank & Elm 20kW 240V, 1ph/3ph

  • Mfr # EP103857

  • Zoro # G815721197


product price: $885.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Height (In.)
12 in
Length
18 in
Width (In.)
9.5 in
Depth (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP103857
Zoro #
G815721197
UPC #
195205121244
Country of Origin
United States

Dimensions

Height (In.)
12 in
Length
18 in
Width (In.)
9.5 in
Depth (In.)
12 in

Details

Material
Stainless Steel

Description

  • Genuine Delta manufacturing
  • Manufactured in the United States
  • Stainless Steel construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.