
Universal Showering Components Tilt-Up Shower Seat In Lumicoat Stainless
Mfr # 5SE-SBS-6-SS-PR
Zoro # G122873909
product price: $757.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
4.25 in
Length
13 in
Width (In.)
19.25 in
Finish
Stainless
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5SE-SBS-6-SS-PR
Zoro #
G122873909
UPC #
195205080039
Country of Origin
China
Dimensions
Depth (In.)
4.25 in
Length
13 in
Width (In.)
19.25 in
Details
Item
Steam Parts & Accessories
Finish
Stainless
Material
Wood
Description
Take a load off during your steam sessions with a wall mounted, foldable shower seat. Since steam showers typically last about 20 minutes, a shower seat ensures you a comfortable session without compromising your precious shower space! Enjoy your shower seat with peace of mind.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.