Zoro Homepage

Universal Showering Components Transformer, 120/12, 20VA C2

  • Mfr # EP103511

  • Zoro # G715629364


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Length
4 in
Width (In.)
2 in
Depth (In.)
2 in
Height (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP103511
Zoro #
G715629364
UPC #
195205125662
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 in
Width (In.)
2 in
Depth (In.)
2 in
Height (In.)
2 in

Details

Material
Metal

Description

  • Genuine Delta manufacturing
  • Manufactured in Taiwan
  • Metal construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.