Universal Showering Components Unilateral Digital Steam Package In Lumicoat Polished Nickel

  • Mfr # 5CB-550L-PN-PR

  • Zoro # G722876850


product price: $2,569.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Depth (In.)
6.88 in
Width (In.)
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CB-550L-PN-PR
Zoro #
G722876850
UPC #
195205086840
Country of Origin
United States

Dimensions

Depth (In.)
6.88 in
Width (In.)
15 in

Details

Color
Polished Nickel
Item
Steam Generators

Description

Perfect for unwinding after a stressful day focusing on your health, or simply escaping into bliss, the Delta ShowerSense Deluxe System lets you enjoy a fully customizable steam experience. Discover how the Delta Steam Systems can improve your overall wellbeing. Plus, conserve water and energy without compromising your experience-an average 20-minute steam shower uses less than one gallon of water. Enjoy your steam with peace of mind; our ShowerSense electronic parts are covered for up to two years.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.