Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components Valve, check, 1/2, swing

  • Mfr # RP103476

  • Zoro # G715694492


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
2 in
Width (In.)
2 in
Depth (In.)
1 in
Height (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103476
Zoro #
G715694492
UPC #
195205127314
Country of Origin
United States

Dimensions

Length
2 in
Width (In.)
2 in
Depth (In.)
1 in
Height (In.)
1 in

Details

Material
Brass

Description

  • Genuine Delta manufacturing
  • Manufactured in the United States
  • Brass construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.