Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components Wall Elbow for Hand Shower

  • Mfr # 50560-BL

  • Zoro # G712415397


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Brass
Width (In.)
2.19 in
Depth (In.)
2.38 in
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50560-BL
Zoro #
G712415397
UPC #
34449838689
Country of Origin
China

Dimensions

Width (In.)
2.19 in
Depth (In.)
2.38 in
Length
1.5 in
Height (In.)
2.38 in

Details

Finish
Matte Black
Material
Brass

Description

This 90° wall elbow for hand showers provides a stylish solution for your custom shower. Matte Black makes a statement in your space, cultivating a sophisticated air and coordinating flawlessly with most other fixtures and accents. With bright tones, Matte Black is undeniably modern with a strong contrast, but it can complement traditional or transitional spaces just as well when paired against warm nuetrals for a rustic feel akin to cast iron. Genuine Delta repair part.


  • Matte Black finish
  • 90 degree wall elbow
  • Can be used for replacement or for new construction installation
  • RP32549 and RP3913 Replacement
  • Personal shower wall supply
  • Genuine Delta repair part
  • Overall Product Dimensions: 2-3/8" H x 1-1/2" D x 2-3/16" W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.