Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components Wall Elbow For Hand Shower

  • Mfr # 50560-PN-PR

  • Zoro # G808463684


product price: $104.90
/ea
Free Shipping & Returns

Key Features

Finish
Lumicoat Polished Nickel
Material of Construction
Brass
Length (In.)
1.5 in
Material
Brass
Height
2.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50560-PN-PR
Zoro #
G808463684
UPC #
195205036937
Country of Origin
China

Dimensions

Length (In.)
1.5 in
Height
2.38 in
Height (In.)
2.38 in
Width
2.19 in

Details

Finish
Lumicoat Polished Nickel
Material of Construction
Brass
Material
Brass

Description

Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with hand showers, body sprays, body jets and raincan shower heads. Delta products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • 90 degree wall elbow for hand shower
  • May be used with Delta hand showers (sold separately)
  • Can be used for replacement or for new construction installation
  • RP32549 and RP3913 replacement
  • Mounts to surface of wall
  • Sold individually

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.