Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showering Components Wall Elbow for Hand Shower

  • Mfr # 50560-RB

  • Zoro # G312415223


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Material
Brass
Width (In.)
2.19 in
Height (In.)
2.38 in
Depth (In.)
2.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50560-RB
Zoro #
G312415223
UPC #
34449514934
Country of Origin
China

Dimensions

Width (In.)
2.19 in
Height (In.)
2.38 in
Depth (In.)
2.38 in
Length
1.5 in

Details

Finish
Venetian Bronze
Material
Brass

Description

The shower becomes your private sanctuary where body sprays and showerheads work in perfect harmony. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with hand showers, body sprays, body jets and raincan showerheads. You can install with confidence knowing that Delta backs this adjustable slide bar with a lifetime limited warranty.


  • 90 degree Wall elbow
  • Personal shower wall supply
  • Can be used for replacement or for new construction installation
  • RP32549 and RP3913 Replacement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.