Zoro Homepage

Universal Showering Components Warning Plate, Commercial Steam

  • Mfr # RP103474

  • Zoro # G815694446


product price: $71.25
/ea

Key Features

Depth (In.)
1 in
Length (In.)
1 in
Material
Plastic
Length
1 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103474
Zoro #
G815694446
UPC #
195205138471
Country of Origin
United States

Dimensions

Depth (In.)
1 in
Length (In.)
1 in
Length
1 in
Width
1 in
Width (In.)
1 in
Height (In.)
1 in

Details

Material
Plastic

Description

  • Genuine Delta manufacturing
  • Manufactured in the United States
  • Plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.