Zoro Homepage

Universal Showering Components Water Column - Housing Only

  • Mfr # RP103101

  • Zoro # G515694395


product price: $1,475.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Height (In.)
3.5 in
Depth (In.)
3.5 in
Length
15 in
Width (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103101
Zoro #
G515694395
UPC #
195205127093
Country of Origin
United States

Dimensions

Height (In.)
3.5 in
Depth (In.)
3.5 in
Length
15 in
Width (In.)
5 in

Details

Material
Metal

Description

  • Genuine Delta manufacturing
  • Manufactured in the United States
  • Metal construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.