Zoro Homepage

Universal Showering Components Water Solenoid Valve 1/4" 208/240V

  • Mfr # EP103054

  • Zoro # G715694317


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Length
3.44 in
Width (In.)
2.44 in
Height (In.)
3.44 in
Depth (In.)
3.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP103054
Zoro #
G715694317
UPC #
195205146995
Country of Origin
United States

Dimensions

Length
3.44 in
Width (In.)
2.44 in
Height (In.)
3.44 in
Depth (In.)
3.44 in

Details

Material
Stainless Steel

Description

  • Genuine Delta manufacturing
  • Manufactured in the United States
  • Stainless Steel construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.