
Universal Showering: Fundamentals Single-Setting Hand Shower
Mfr # 59462-WH-PK
Zoro # G2155256
product price: $38.45
/eaKey Features
Flow Rate
2.5 gpm
ADA Compliant
Yes
Finish
White
Standards
ASME A112.18.1 / CSA B125.1, EPA WaterSense
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
59462-WH-PK
Zoro #
G2155256
UPC #
34449670678
Country of Origin
China
Details
Item
Hand Shower
Flow Rate
2.5 gpm
ADA Compliant
Yes
Finish
White
Standards
ASME A112.18.1 / CSA B125.1, EPA WaterSense
Material
Plastic
Description
Experience a better shower with the control and flexibility of a Delta hand shower. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean.
Restrictions
This item has been restricted from sale in the following states:
CA
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.