Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Showr, SglSet, Raincan ShwrHd Ch

  • Mfr # RP50841

  • Zoro # G8327337


product price: $199.10
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Type
Faucet
Width
8
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP50841
Zoro #
G8327337
UPC #
034449563932
Country of Origin
China

Dimensions

Width
8
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
2.5
Height
8
Length
2.5
Overall Width (In.)
8
Overall Height (In.)
8

Details

Finish
Chrome
Type
Faucet
Item
Universal Showr,SglSet,Raincan ShwrHd Ch
Flow Rate (GPM)
2.5
Series
Universal Showering Components
Weight
2.22 lb
CEC Compliant
F
GPM
2.5
Mfr. Series
Excluded
Function
Showering Component

Description

Universal Showr,SglSet,Raincan ShwrHd Ch

Restrictions

This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.