Universal Shwring Comp 1-Setting H2Okinetic Hand Shower MB
- Mfr # 59421-BL-PK
- Zoro # G4025504
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Length
2.5
Width
2.38
Height
10.5
Weight
0.57 lb
Finish
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 59421-BL-PK
- Zoro #
- G4025504
- UPC #
- 34449885102
- Country of Origin
- China
- Item
- Handshower Showering Component Faucet
- Weight
- 0.57 lb
- Finish
- Matte Black
- Type
- Faucet
- Standards
- ASME A112.18.1 / CSA B125.1, EPA WaterSense
- Shower Head Type
- Hand Shower
- Flow Rate (GPM)
- 1.75
- Mounting Type
- Wall or Shower Arm
- Flow Rate
- 1.75 gpm
- CEC Compliant
- T
- Mfr. Series
- Excluded
- Series
- Universal Showering Components
- GPM
- 1.75
- Function
- Showering Component
Dimensions
- Length
- 2.5
- Width
- 2.38
- Height
- 10.5
- Depth (In.)
- 2.5
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Height (In.)
- 10.5
- Overall Width (In.)
- 2.38
Description
Delta Universal Showering Components Single-Setting H2Okinetic Hand Shower Matte Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.