Universal Shwring Comp 1-Setting Metal Raincan Shower Head CB
- Mfr # 52158-CZ25
- Zoro # G4016529
product price:Â
$
1,105.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Length
2.38
Width
11.75
Height
11.75
Weight
5.756 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52158-CZ25
- Zoro #
- G4016529
- UPC #
- 34449898010
- Country of Origin
- China
Dimensions
- Length
- 2.38
- Width
- 11.75
- Height
- 11.75
- Depth (In.)
- 2.38
- Manufacturers Warranty Length
- Limited Lifetime Warranty
- Face Dia.
- 11-3/4"
- Depth
- 2-3/8"
- Overall Height (In.)
- 11.75
- Overall Width (In.)
- 11.75
Description
Delta Universal Showering Components Single-Setting Metal Raincan Shower Head Champagne Bronze
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.