Shop DELTA
See all product information
Create Account
Universal Shwring Comp 1-Setting Metal Raincan Shower Head MB
- Mfr # 52159-BL
- Zoro # G4032102
product price:Â
$
1,013.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Length
2.38
Width
11.75
Height
11.75
Weight
7.147 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52159-BL
- Zoro #
- G4032102
- UPC #
- 34449897938
- Country of Origin
- China
Dimensions
- Length
- 2.38
- Width
- 11.75
- Height
- 11.75
- Manufacturers Warranty Length
- Limited Lifetime Warranty
- Depth (In.)
- 2.38
- Depth
- 2-3/8"
- Overall Width (In.)
- 11.75
- Overall Height (In.)
- 11.75
Details
- Item
- Shower Head Showering Component Faucet
- Material
- Metal
- Weight
- 7.147 lb
- Finish
- Matte Black
- Flow Rate (GPM)
- 1.75
- Type
- Faucet
- Flow Rate
- 1.75 gpm
- CEC Compliant
- T
- Mounting Type
- Ceiling or Extended Wall
- Connection
- 1/2"
- Standards
- ASME A112.18.1 / CSA B125.1, EPA WaterSense
- Shower Head Type
- Soft Rain Spray
- Mfr. Series
- Excluded
- GPM
- 1.75
- Function
- Showering Component
- Series
- Universal Showering Components
Description
Delta Universal Showering Components Single-Setting Metal Raincan Shower Head Matte Black
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.