
Faucet, Handshower Showering Component Faucet, Polished Nickel (Discontinued)
- Mfr # 59799-PN-PK
- Zoro # G4032489
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59799-PN-PK
Zoro #
G4032489
UPC #
34449844635
Country of Origin
China
Dimensions
Height
10.5
Width
1.81
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
3.94
Depth (In.)
3.94
Overall Height (In.)
10.5
Overall Width (In.)
1.81
Details
Item
Handshower Showering Component Faucet
Finish
Polished Nickel
Type
Faucet
CEC Compliant
T
Flow Rate (GPM)
1.75
Series
Universal Showering Components
Weight
0.532 lb
Mfr. Series
Excluded
GPM
1.75
Function
Showering Component
Description
Delta Universal Showering Components H2Okinetic® 3-Setting Hand Shower Polished Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.