Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Shwring Comp H2Okinetic In2ition 5S 2in1 Shower VB

  • Mfr # 58474-RB25

  • Zoro # G4019679


product price: $627.35
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Venetian Bronze
Depth (In.)
9.5
Length
9.5
Width
5.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58474-RB25
Zoro #
G4019679
UPC #
34449910378
Country of Origin
United States

Dimensions

Depth (In.)
9.5
Length
9.5
Width
5.25
Height
5.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
5.25
Overall Height (In.)
5.75

Details

Type
Faucet
Finish
Venetian Bronze
Flow Rate (GPM)
2.5
Item
Combo Showering Component Faucet
Weight
4.5 lb
Series
Universal Showering Components
CEC Compliant
F
GPM
2.5
Function
Showering Component
Mfr. Series
Excluded

Description

Delta Universal Showering Components H2Okinetic® In2ition® 5-Setting Two-in-One Shower Venetian Bronze

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.