Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Sohwer, Dvrtr Rgh In/Outlets, Material: Forged Brass

  • Mfr # R22000-WS

  • Zoro # G8806791


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Shower Hardware
Fits Brand
Delta
Material
Forged Brass
Standards
ASME A112.18.1 / CSA B125.1
Weight
3.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R22000-WS
Zoro #
G8806791
UPC #
034449826921
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Sub-Category
Shower Hardware
Fits Brand
Delta
Material
Forged Brass
Standards
ASME A112.18.1 / CSA B125.1
Item
Tub / Shower Rough Faucet
Weight
3.6 lb
Series
Other
Type
Faucet
Function
Rough
Mfr. Series
UniversalRoughWithIntegratedDiverter

Description

Universal Sohwer,Dvrtr Rgh In/Outlets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.