Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UniverShwring, Shwer ArmFlange VBrnz

  • Mfr # U4993-RB

  • Zoro # G8327258


product price: $110.55
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Venetian Bronze
Depth (In.)
5.44
Length
5.44
Height
3.78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4993-RB
Zoro #
G8327258
UPC #
034449671569
Country of Origin
China

Dimensions

Depth (In.)
5.44
Length
5.44
Height
3.78
Width
2.28
Overall Height (In.)
3.78
Overall Width (In.)
2.28
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
UniverShwring,Shwer ArmFlange VBrnz
Type
Faucet
Finish
Venetian Bronze
Series
Universal Showering Components
Weight
0.465 lb
Function
Showering Component
Mfr. Series
Excluded

Description

UniverShwring,Shwer ArmFlange VBrnz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.