Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urban Arzo 24" Towel Bar

  • Mfr # 77524

  • Zoro # G306504377


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
Brass
Color
Silver
Height
2.13
Length
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77524
Zoro #
G306504377
UPC #
34449542364
Country of Origin
Unknown

Dimensions

Width
26.13
Height
2.13
Length
3.5

Details

Item
Towel bar
Finish
Chrome
Material
Brass
Color
Silver

Description

Complete the look of your bath with this Ara 24" Towel Bar. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions. You can install with confidence, knowing that Delta backs its bath hardware with a Lifetime Limited Warranty.


  • Perfectly coordinates with the Ara bath collection
  • Extends 3-1/2 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 2-1/8 in. H x 3-1/2 in. D x 26-1/8 in. W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.