
Urban Arzo Robe Hook
Mfr # 77535
Zoro # G106589192
product price: $41.99
/eaKey Features
Finish
Chrome
Material
Zinc
Color
Silver
Height
2.13
Length
3.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77535
Zoro #
G106589192
UPC #
34449542371
Country of Origin
Unknown
Dimensions
Width
2.13
Height
2.13
Length
3.5
Details
Item
Robe Hook
Finish
Chrome
Material
Zinc
Color
Silver
Description
Complete the look of your bath with this Ara robe hook. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions. You can install with confidence, knowing that Delta backs its bath hardware with a Lifetime Limited Warranty.
- Perfectly coordinates with the Ara bath collection
- Extends 3-1/2 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 2-1/8 in. H x 3-1/2 in. D x 2-1/8 in. W
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.