Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urban Arzo, Robe Hook Stainless

  • Mfr # 77535-SS

  • Zoro # G8802153


product price: $80.25
/ea
Free Shipping & Returns

Key Features

Type
Accessory
Width
2.13
Height
2.13
Weight
0.874 lb
Length
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77535-SS
Zoro #
G8802153
UPC #
034449555562
Country of Origin
China

Dimensions

Width
2.13
Height
2.13
Length
3.5
Overall Height (In.)
2.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
2.13
Depth (In.)
3.5

Details

Item
Robe / Utility Hook Bath Hardware Accessory
Type
Accessory
Weight
0.874 lb
Finish
Stainless
Series
Urban Arzo
Function
Bath Hardware
Mfr. Series
Excluded

Description

Urban Arzo,Robe Hook Stainless

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.