
Urban Arzo Tank Lever
Mfr # 77560-SS
Zoro # G712377725
product price: $48.79
/eaKey Features
Material
Zinc
Length
1 in
Height
3 in
Width
3 in
Finish
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77560-SS
Zoro #
G712377725
UPC #
34449709224
Country of Origin
China
Dimensions
Length
1 in
Height
3 in
Width
3 in
Details
Material
Zinc
Finish
Stainless
Description
- Universal mount
- 2 5/8" long
- 1 3/8" square base
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.