Shop DELTA

Urban Arzo Tub Spout, Non-Diverter

  • Mfr # RP48333SS

  • Zoro # G0883007


product price:  $281.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Type
Faucet
Depth (In.)
7.06
Length
7.06
Height
2.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RP48333SS
Zoro #
G0883007
UPC #
034449576550
Country of Origin
China

Dimensions

Depth (In.)
7.06
Length
7.06
Height
2.5
Width
2.5
Overall Width (In.)
2.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
2.5

Details

Finish
Stainless
Type
Faucet
Item
Delta Urban Arzo Tub Spout,Non-Diverter
Weight
1.8 lb
Series
Urban Arzo
Function
Showering Component
Mfr. Series
Excluded

Description

Delta Urban Arzo Tub Spout,Non-Diverter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.