Shop DELTA
See all product information
Create Account
Urban Arzo Tub Spout, Pull-Up Div
Mfr # RP53419
Zoro # G0884599
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Type
Faucet
Weight
1.5 lb
Series
Urban Arzo
Function
Showering Component
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP53419
- Zoro #
- G0884599
- UPC #
- 034449587549
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Finish
- Chrome
- Type
- Faucet
- Item
- Delta Urban Arzo Tub Spout,Pull-Up Div
- Weight
- 1.5 lb
- Series
- Urban Arzo
- Function
- Showering Component
- CEC Compliant
- T
- Mfr. Series
- Excluded
Description
Delta Urban Arzo Tub Spout,Pull-Up Div
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.