Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urban Arzo, Twl Ring Stainless

  • Mfr # 77546-SS

  • Zoro # G8802147


product price: $148.15
/ea
Free Shipping & Returns

Key Features

Type
Accessory
Width
7.06
Height
7.25
Finish
Stainless
Weight
1.425 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77546-SS
Zoro #
G8802147
UPC #
034449555579
Country of Origin
China

Dimensions

Width
7.06
Height
7.25
Length
3.5
Depth (In.)
3.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
7.06
Overall Height (In.)
7.25

Details

Item
Towel Ring Bath Hardware Accessory
Type
Accessory
Finish
Stainless
Weight
1.425 lb
Series
Urban Arzo
Mfr. Series
Excluded
Function
Bath Hardware

Description

Urban Arzo,Twl Ring Stainless

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.