
Valdosta Handle Assembly
Mfr # RP84382
Zoro # G801761596
product price: $98.49
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Material
Zinc
Overall Height
3 in
Length (In.)
1.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP84382
Zoro #
G801761596
UPC #
34449944212
Country of Origin
China
Dimensions
Overall Height
3 in
Length (In.)
1.75 in
Details
Finish
Chrome
Material
Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.