Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valdosta Shower Arm - High Arc

  • Mfr # RP84390CZ

  • Zoro # G801760797


product price: $90.85
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Length (In.)
9.75 in
Material
Brass
Height (In.)
2.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP84390CZ
Zoro #
G801760797
UPC #
34449946469
Country of Origin
United States

Dimensions

Length (In.)
9.75 in
Height (In.)
2.38 in

Details

Finish
Champagne Bronze
Material
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.