Zoro Homepage

Valdosta Shower Arm - High Arc

  • Mfr # RP84390SP

  • Zoro # G608463884


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Finish
Spotshield Brushed Nickel
Material
Brass
Width (In.)
0.81 in
Height (In.)
2.38 in
Length
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP84390SP
Zoro #
G608463884
UPC #
34449834858
Country of Origin
China

Dimensions

Width (In.)
0.81 in
Height (In.)
2.38 in
Length
9.75 in

Details

Finish
Spotshield Brushed Nickel
Material
Brass

Description

  • Constructed of Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.