Zoro Homepage

Valdosta Wand Assembly - Pull-Out

  • Mfr # RP82123SP

  • Zoro # G412452135


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Spotshield Stainless
Overall Length (In.)
4.25 in
Overall Height (In.)
4.13 in
Depth
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP82123SP
Zoro #
G412452135
UPC #
34449811583
Country of Origin
China

Dimensions

Overall Length (In.)
4.25 in
Overall Height (In.)
4.13 in
Depth
4.13 in
Spout Length
4.25 in
Width
2.13 in

Details

Material
Plastic
Finish
Spotshield Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.