Zoro Homepage

Wall, Tub / Shower Rough Faucet, Rough

  • Mfr # R10000-UNWS

  • Zoro # G0635887


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Includes
Trim
Features
Universal Inlets to Accept Copper, Iron Pipe, PEX, or CPVC Adaptors
ADA Compliant
No
Finish
Rough
Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R10000-UNWS
Zoro #
G0635887
UPC #
034449628211
Country of Origin
United States

Dimensions

Height
4"
Width
4"
Depth
2-3/4"
Depth (In.)
2.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Length
5 1/8 in
Overall Height
4 in
Overall Width
4 7/8 in
Connection Size
1/2 in
Overall Height (In.)
4
Overall Width (In.)
5.06

Description

Shower Valve, Connection Size 1/2 in, NPT, For Use with Series MultiChoice(R), Material of Construction Brass, Overall Height 4 in, Overall Length 5 1/8 in, Overall Width 4 7/8 in, Delta, Replacement Cartridge Mfr. Model Number RP46074, Shower Valve Type Thermostatic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.