Zoro Homepage

Valve, Only Trim

  • Mfr # PTT188730

  • Zoro # G8325359


product price: $48.05
/ea

Key Features

Type
Faucet
Finish
Chrome
Length
1.84
Depth (In.)
1.84
Weight
1.25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTT188730
Zoro #
G8325359
UPC #
034449692410
Country of Origin
China

Dimensions

Length
1.84
Depth (In.)
1.84
Height
7
Width
7
Overall Height (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
7

Details

Item
Valve,Only Trim
Type
Faucet
Finish
Chrome
Weight
1.25 lb
Valve Type
Single-function pressure balance cartridge
Handle Type
Single Handle Lever
Series
Core
Mfr. Series
Excluded
Handle
Single Handle Lever
Function
Tub / Shower

Description

Valve,Only Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.