
Velum 3-Setting 2-Port Diverter Trim
Mfr # T11837-BL
Zoro # G812378561
product price: $327.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Material
Zinc
Length
3.13 in
Depth (In.)
5.38 in
Green Certification or Other Recognition
CalGreen Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T11837-BL
Zoro #
G812378561
UPC #
195205080626
Country of Origin
United States
Dimensions
Length
3.13 in
Depth (In.)
5.38 in
Width (In.)
4.63 in
Details
Finish
Matte Black
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
Description
Versatile style meets clean curves in the Velum Bath Collection to provide a beautifully modern aesthetic perfect for both contemporary and transitional bathrooms. You can install with confidence, knowing Delta products are backed by our Limited Lifetime Warranty.
- Create a beautifully simple aesthetic in your bathroom with the thin, modern design of the Velum Bath Collection.
- Trim kit only, must order MultiChoice Universal valve rough separately to complete the unit
- 3-function diverter offers 2 individual positions and 1 shared positions
- Single lever handle for ease of operation
- ADA Compliant
- Backed by Delta Faucet's Lifetime Limited Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.