
Velum Handle Assembly and Gasket Chrome
Mfr # RP103947PC
Zoro # G715676153
product price: $96.85
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Material
Zinc
Overall Width
2 in
Color
Chrome
Handle Type
Two Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103947PC
Zoro #
G715676153
UPC #
195205135692
Country of Origin
China
Dimensions
Overall Width
2 in
Overall Length
4 in
Overall Height
3 in
Details
Finish
Chrome
Material
Zinc
Color
Chrome
Handle Type
Two Handle Lever
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.