Velum Monitor 14 Series Shower Trim In Chrome

  • Mfr # T14237

  • Zoro # G822877092


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Zinc
Depth (In.)
13.75 in
Length (In.)
8.69 in
Width
6.5 in
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14237
Zoro #
G822877092
UPC #
195205080732
Country of Origin
United States

Dimensions

Depth (In.)
13.75 in
Length (In.)
8.69 in
Width
6.5 in

Details

Material of Construction
Zinc
Item
Shower Trim
Color
Chrome

Description

Versatile style meets clean curves in the Velum Bath Collection to provide a beautifully modern aesthetic perfect for both contemporary and transitional bathrooms. Delta showers with Monitor pressure-balance valves are engineered to make sure you don’t experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - helping you save water without compromising performance. Y

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.