Velum Monitor 14 Series Shower Trim - Less Head In Stainless

  • Mfr # T14237-SSLHD

  • Zoro # G922874250


product price:  $186.99
/ea
Free Shipping & Returns

Key Features

Width
6.5 in
Finish
Stainless
Length (In.)
5.75 in
Depth (In.)
10.88 in
Material of Construction
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14237-SSLHD
Zoro #
G922874250
UPC #
195205080800
Country of Origin
United States

Dimensions

Width
6.5 in
Length (In.)
5.75 in
Depth (In.)
10.88 in

Details

Finish
Stainless
Item
Shower Trim
Material of Construction
Zinc

Description

Versatile style meets clean curves in the Velum Bath Collection to provide a beautifully modern aesthetic perfect for both contemporary and transitional bathrooms. Delta showers with Monitor pressure-balance valves are engineered to make sure you don’t experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Y

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.