Velum: Monitor 14 Series Shower Trim

  • Mfr # T14237-CZ

  • Zoro # G616209894


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Width (In.)
6.5 in
Depth (In.)
13.75 in
Flow (GPM)
1.75
Length
8.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14237-CZ
Zoro #
G616209894
UPC #
195205080763
Country of Origin
United States

Dimensions

Width (In.)
6.5 in
Depth (In.)
13.75 in
Length
8.69 in

Details

Finish
Champagne Bronze
Flow (GPM)
1.75
Standards
CEC Certified; Watersense Certified

Description

Versatile style meets clean curves in the Velum Bath Collection to provide a beautifully modern aesthetic perfect for both contemporary and transitional bathrooms. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - helping you save water without compromising performance.


  • Single spray setting: Full Spray
  • Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal valve rough separately to complete the unit
  • Back-to-back installation capability
  • ADA Compliant
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.