Shop DELTA
See all product information
Create Account
Velum Monitor 14 Series Valve Only Trim In Champagne Bronze
- Mfr # T14037-CZ
- Zoro # G722877123
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Zinc
Depth (In.)
7.88 in
Color
Champagne Bronze
Length (In.)
3.5 in
Width
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T14037-CZ
- Zoro #
- G722877123
- UPC #
- 195205080718
- Country of Origin
- United States
- Material of Construction
- Zinc
- Color
- Champagne Bronze
- Item
- Tub/Shower Trim
Dimensions
- Depth (In.)
- 7.88 in
- Length (In.)
- 3.5 in
- Width
- 6.5 in
Description
Versatile style meets clean curves in the Velum Bath Collection to provide a beautifully modern aesthetic perfect for both contemporary and transitional bathrooms. Delta showers with Monitor pressure-balance valves are engineered to make sure you don’t experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Y
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.