Velum Monitor 14 Series Valve Only Trim In Matte Black

  • Mfr # T14037-BL

  • Zoro # G922877237


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Width
6.5 in
Length (In.)
3.5 in
Depth (In.)
7.88 in
Material of Construction
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14037-BL
Zoro #
G922877237
UPC #
195205080701
Country of Origin
United States

Dimensions

Width
6.5 in
Length (In.)
3.5 in
Depth (In.)
7.88 in

Details

Item
Tub/Shower Trim
Color
Matte Black
Material of Construction
Zinc

Description

Versatile style meets clean curves in the Velum Bath Collection to provide a beautifully modern aesthetic perfect for both contemporary and transitional bathrooms. Delta showers with Monitor pressure-balance valves are engineered to make sure you don’t experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Y

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.