Zoro Homepage

Velum: Single Handle Bathroom Faucet

  • Mfr # 537-CZMPU-DST

  • Zoro # G216209911


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Width
6 in
Length
6.5 in
Application
Bath
Finish
Champagne Bronze
Handle Type
Single Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
537-CZMPU-DST
Zoro #
G216209911
UPC #
195205080985
Country of Origin
United States

Dimensions

Width
6 in
Length
6.5 in
Depth
7.56 in

Details

Application
Bath
Finish
Champagne Bronze
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.2
Standards
CEC Certified; Watersense Certified

Description

Versatile style meets clean curves in the Velum Bath Collection to provide a beautifully modern aesthetic perfect for both contemporary and transitional bathrooms. Delta faucets with Diamond Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.


  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • 1 or 3-hole installation
  • Optional deck plate included for use with additional mounting configurations and a cohesive look
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Optional red/blue indicator ring provided
  • ADA compliant
  • Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.