
Velum: Single Handle Bathroom Faucet
Mfr # 539-BLMPU-DST
Zoro # G416209872
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Length
6.25 in
Application
Bath
Finish
Matte Black
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
539-BLMPU-DST
Zoro #
G416209872
UPC #
195205081036
Country of Origin
United States
Dimensions
Width
6 in
Length
6.25 in
Depth
7.56 in
Details
Application
Bath
Finish
Matte Black
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.2
Standards
CEC Certified; Watersense Certified
Description
Versatile style meets clean curves in the Velum Bath Collection to provide a beautifully modern aesthetic perfect for both contemporary and transitional bathrooms. Delta faucets with Diamond Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.
- Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- 1 or 3-hole installation
- Optional deck plate included for use with additional mounting configurations and a cohesive look
- Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
- Optional red/blue indicator ring provided
- ADA compliant
- Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.