
Vero 24 in Towel Bar In Venetian Bronze
Mfr # 77724-RB
Zoro # G722876720
product price: $398.99
/ea
Free Shipping & Returns
Key Features
Bar Length
2.91 in
Color
Venetian Bronze
Width
26.03 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77724-RB
Zoro #
G722876720
UPC #
34449658515
Country of Origin
China
Dimensions
Bar Length
2.91 in
Width
26.03 in
Details
Color
Venetian Bronze
Item
Towel Bars
Material
Brass
Description
Complete the look of your bath with this Vero 24 in Towel Bar. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.