Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vero 24 Towel Bar

  • Mfr # 77724

  • Zoro # G706504649


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Color
Silver
Height
1.72
Length
2.91
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77724
Zoro #
G706504649
UPC #
34449631051
Country of Origin
Unknown

Dimensions

Width
26.03
Height
1.72
Length
2.91

Details

Item
Towel bar
Finish
Chrome
Color
Silver

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.