Zoro Homepage

Vero 3-Setting 2-Port Diverter Trim Champagne Bronze

  • Mfr # T11853-CZ

  • Zoro # G3969769


product price: $466.05
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Champagne Bronze
Depth (In.)
5.06
Length
5.06
Overall Width (In.)
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11853-CZ
Zoro #
G3969769
UPC #
34449661034
Country of Origin
United States

Dimensions

Depth (In.)
5.06
Length
5.06
Overall Width (In.)
4.5
Height
4.5
Width
4.5
Overall Height (In.)
4.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Vero 3-Setting 2-Port Diverter Trim Champagne Bronze
Type
Faucet
Finish
Champagne Bronze
Series
Vero®
Function
Showering Component
Handle Type
Single Handle Lever
Mfr. Series
Excluded
Weight
1.93 lb
CEC Compliant
T
Handle
Single Handle Lever

Description

Delta Vero 3-Setting 2-Port Diverter Trim Champagne Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.