Zoro Homepage

Vero 3-Setting 2-Port Diverter Trim

  • Mfr # T11853-RB

  • Zoro # G7824846


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Zinc
Length
5.06
Green Certification or Other Recognition
CalGreen Certified
Width
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11853-RB
Zoro #
G7824846
UPC #
034449661041
Country of Origin
United States

Dimensions

Length
5.06
Width
4.5
Height
4.5

Details

Item
Diverter Trim,3-Setting,2-Port
Type
Faucet
Finish
Venetian Bronze
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
Series
Vero®
Mfr. Series
Excluded
Function
Showering Component
Handle
Single Handle Lever

Description

Diverter Trim,3-Setting,2-Port


  • For use with R11000 diverter rough-in
  • Includes valve cartridge
  • Available in chrome, Venetian Bronze, Champagne Bronze, or Brilliance Stainless finishes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.