Zoro Homepage

Vero 3-Setting 2-Port Diverter Trim

  • Mfr # T11853

  • Zoro # G7824873


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11853
Zoro #
G7824873
UPC #
034449632409
Country of Origin
United States

Details

Item
Diverter Trim,3-Setting,2-Port
Finish
Chrome
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified

Description

Add sleek style to your bathroom with the Delta Vero Diverter/Volume Control Trim Kit Only. This trim kit offers a 3-function diverter with 2 individual positions and 1 shared position. Durable construction provides years of worry-free use.


  • Trim kit only, must purchase rough-in kit separately
  • Must purchase rough-in kit R11000 sold separately
  • 2 individual positions, 1 shared position
  • Single lever handle for ease of operation
  • 1/2 in. rough-in
  • Includes valve cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.